References
Ridgid:36122
Rubix:155A4284
EAN:0095691361226
Product details : RIDGID 1/4IN PIPE BENDER 36122
Bending of copper, steel and stainless steel (thickness less than 1,5 mm) to 180°. Minimal bending effort through unique air absorption shoe. Ergonomic handles.
Technical specifications
Attributes
| Tube diameter | 6.4 mm |
|---|---|
| Weight | 860 g |
Show UNSPSC/ECL@SS
£ 153.06 excl. VAT
/ Each
£ 183.67 incl. VAT
- Usually arrives within 14 working days

