BAHCO BE-8220S SCREWDRIVER ERGO IEC 0.5X3.0X100


Insulated ERGO™ Screwdriver

References
bahco:BE-8220S
rubix:45000829
ean:7314150048243
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length100 mm
See all Specifications

Product details : BAHCO BE-8220S SCREWDRIVER ERGO IEC 0.5X3.0X100


Maximum comfort with minimal effort thanks to ergonomic design
Comfortable three-component grip provides excellent grip
For working on voltage equipment up to 1000 V
High performance steel alloy, moulded insulation directly on the blade
Easy identification of the tip thanks to the handle marked with the colour-coded symbol
Flat non-rolling front on handle

Technical specifications


Attributes
Logistic Weight30 g
ImprintFlat
Blade length100 mm
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
  • In stock: Next day delivery