Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Handle for file
ROEBUCK PLASTIC FILE HANDLES NEEDLE/EU PACK OF 10
ROEBUCK PLASTIC FILE HANDLES NEEDLE/EU PACK OF 10
Plastic File Handles
References
roebuck:
4968935
rubix:
2521648
Product details
Technical specifications
Product details : ROEBUCK PLASTIC FILE HANDLES NEEDLE/EU PACK OF 10
Supplied in packs of 10.
Technical specifications
Attributes
Model
Needle File
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.35
excl. VAT
/
Each
£
29.22
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD 12600020 CHAIN SAW SHARPENING GAUGE KSSL 25/30
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
BAHCO 9-484-3.2-10 ERGO FILE HANDLE S3.2 10P PK10
BAHCO 9-484-5.2-10 FILE HANDLE PK10
ROEBUCK FILE HANDLE WHITE WOOD 5 NO.2 879923
FACOM WOOD HANDLE MAN.3
ROEBUCK FILE HANDLE WHITE WOOD 4 879922
BAHCO 9-484-3.2-1P ERGO FILE HANDLE S3.2 1P
BAHCO 9-485-06-1P HANDLE FOR FLAT & HALF ROUND FILES
ROEBUCK FILE HANDLE WHITE WOOD 6 INCH
ROEBUCK PLASTIC FILE HANDLES PACK 10 200MM-250MM 880040
PFERD 12611010 WOODEN HANDLE HKSF 100/10
ROEBUCK FILE HANDLE WHITE WOOD 300MM 879925
FACOM WOOD HANDLE MAN.0
PFERD 12600010 CHAIN SAW SHARPENING GAUGE KSSL 30/35