Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Handle for file
ROEBUCK FILE HANDLE WHITE WOOD 6 879924
ROEBUCK FILE HANDLE WHITE WOOD 6 879924
Wooden handle for file
References
roebuck:
879924
rubix:
209A8013
ean:
3660338334030
Technical specifications
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FILE HANDLE WHITE WOOD 6 879924
For 100 to 300 mm files
Technical specifications
Attributes
Length
250
mm
Material
wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.30
excl. VAT
/
Each
£
2.76
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
PFERD 12600010 CHAIN SAW SHARPENING GAUGE KSSL 30/35
ROEBUCK FILE HANDLE WHITE WOOD 3
ROEBUCK FILE HANDLE WHITE WOOD 5 INCH
ROEBUCK PLASTIC FILE HANDLES NEEDLE/EU PACK OF 10
FACOM WOOD HANDLE MAN.2
FACOM WOOD HANDLE MAN.1
ROEBUCK FILE HANDLE WHITE WOOD 4 INCH
PFERD 12600020 CHAIN SAW SHARPENING GAUGE KSSL 25/30
FACOM 851C BODY FILE
PFERD 12611010 WOODEN HANDLE HKSF 100/10
ROEBUCK FILE HANDLE WHITE WOOD 4 879922
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
FACOM WOOD HANDLE MAN.3
FACOM WOOD HANDLE MAN.0
ROEBUCK PLASTIC FILE HANDLES PACK 10 200MM-250MM 880040