References
Sandvik Coromant:HC 2
Rubix:88844803
Manufacturer :5732733





Technical specifications
| Drilling diameter | 2 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 7 mm |
Product details : SANDVIK HC 2 HARD CUT DRILL 5732733
Hard Cut drill bit
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 7 mm |
| Shank type | cylindrical |
| Tolerance | h13 |
| Tail | cylindrical |
| Internal cooling | no |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 33.64 excl. VAT
/ Each
£ 40.37 incl. VAT
- Usually arrives within 14 working days