TITEX A1511-4.7 JOBBER DRILLS HSS/HSS-E 5061668

Twist Drill

See technical informationSee documents
References
Walter Titex:A1511-4.7
Rubix:356A7725
Manufacturer :5061668
EAN:4031132023809
brand logo
Technical specifications
Drilling diameter4.7 mm
Total length126 mm
Length of cut74 mm
See all Specifications
Documents

Product details : TITEX A1511-4.7 JOBBER DRILLS HSS/HSS-E 5061668


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter4.7 mm
Total length126 mm
Length of cut74 mm
Shank typecylindrical
Din standarddin 340
Coatinguncoated
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss
Tip angle118 °
Tail diameter4.7 mm
Show UNSPSC/ECL@SS
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
  • Usually arrives within 14 working days