References
Gühring:651 5.500
Rubix:285A5710
Manufacturer :9006510055000
EAN:4031093200080

Product details : GUHRING 00651 005.050 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 14.82 excl. VAT
/ Each
£ 17.78 incl. VAT
- Usually arrives within 14 working days
