SPARTEX FHC10X22EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 10X22
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC10X22EFA2-50ISO
Rubix:264A7635
Manufacturer :10642210 22
EAN:4043377264060


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX FHC10X22EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 10X22
Hexagon socket countersunk head screws with fullthread A2-50 10X22 sw6
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m10 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.10 excl. VAT
/ 100 pieces
£ 21.72 incl. VAT
- In stock: Next day delivery
Threading diameter
10 mm
Length
22 mm
Material/finishing
Metrical diameter
m10