SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 2X3 096322 3
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF2X3EFA2-50
Rubix:268A6792
Manufacturer :096322 3
EAN:4043377109439


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 2X3 096322 3
Slotted countersunk head screws A2-50 2X3 DIN 963
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M2 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ 1,000 pieces
£ 7.56 incl. VAT
- Usually arrives within 14 working days
Length
3 mm
Material/finishing
Metrical diameter
M2