SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X22 PH2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH5X22EFA2-70
Rubix:269A0319
Manufacturer :096625 22
EAN:4043377121660


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X22 PH2
Cross recessed raised countersunk head screws A2-70 5X22 PH2 DIN 966
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ 500 pieces
£ 15.24 incl. VAT
- Usually arrives within 14 working days
Length
22 mm