SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X45 SW8 10642412 45
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X45EFA4-50ISO
Rubix:268A3136
Manufacturer :10642412 45
EAN:4043377182449


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 12X45 SW8 10642412 45
Hexagon socket countersunk head screws with fullthread A4-50 12X45 sw8
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m12 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.99 excl. VAT
/ 50 pieces
£ 23.99 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
45 mm
Material/finishing
Metrical diameter
m12