SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.2X4.5 PH1
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB2,2X4,5PHEFA2
Rubix:269A2170
Manufacturer :7983222 45
EAN:4043377323309


Technical specifications
| Length | 4.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 2.2X4.5 PH1
Cross recessed raised countersunk tapping screws A2 2,2X4,5 PH1 DIN 7983
Technical specifications
Attributes
| Length | 4.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M2 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2 |
| Threading diameter | 2.2 mm |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ 1,000 pieces
£ 6.60 incl. VAT
- Usually arrives within 14 working days
Length
4.5 mm