SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 20X120 SW12
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC20X120EFA4-50ISO
Rubix:268A3207
Manufacturer :10642420 120
EAN:4043377182715


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 20X120 SW12
Hexagon socket countersunk head screws with fullthread A4-50 20X120 sw12
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M20 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 20 mm |
| Imprint size | sw12 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 141.67 excl. VAT
/ 25 pieces
£ 170.01 incl. VAT
- Usually arrives within 14 working days
Length
Select...