SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 2X5 SW1.3 1064242 5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2X5EFA4-50ISO
Rubix:268A3275
Manufacturer :1064242 5
EAN:4043377386861


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 2X5 SW1.3 1064242 5
Hexagon socket countersunk head screws with fullthread A4-50 2X5 sw1,3
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m2 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 65.50 excl. VAT
/ 1,000 pieces
£ 78.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
5 mm
Material/finishing
Metrical diameter
m2