SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 3X35 PZ1 0965403 35
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ3X35EFA4-50
Rubix:268A7341
Manufacturer :0965403 35
EAN:4043377286086


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 3X35 PZ1 0965403 35
Cross recessed countersunk head screws A4-50 3X35 pz1 DIN 965
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.50 excl. VAT
/ 500 pieces
£ 15.00 incl. VAT
- Usually arrives within 14 working days
Length
35 mm