SPARTEX FHC3X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 3X12 SW2
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:881236
Spartex:FHC3X12EFA2-50ISO
Rubix:264A7679
Manufacturer :1064223 12
EAN:4043377181046


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC3X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 3X12 SW2
Hexagon socket countersunk head screws with fullthread A2-50 3X12 sw2
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ 1,000 pieces
£ 16.44 incl. VAT
- In stock: Next day delivery
Length
12 mm
Material/finishing
Metrical diameter
M3