SPARTEX FHC3X16EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 3X16 SW2
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:FHC3X16EFA4
Spartex:FHC3X16EFA4-50ISO
Rubix:264A7684
Manufacturer :1064243 16
EAN:4043377182982


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC3X16EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 3X16 SW2
Hexagon socket countersunk head screws with fullthread A4-50 3X16 sw2
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ 1,000 pieces
£ 32.28 incl. VAT
- In stock: Next day delivery
Length
16 mm
Material/finishing
Metrical diameter
M3