References
Spartex:VMTCF3X35EFA4-50
Rubix:268A6158
Manufacturer :008443 35
EAN:4043377009937


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 3X35 008443 35
Slotted cheese head screws A4-50 3X35 DIN 84
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ 500 pieces
£ 15.24 incl. VAT
- Usually arrives within 14 working days
Length
35 mm
Material/finishing
Standard
Metrical diameter
M3