SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 6X40 SW4 PIN
TF HC security screw + stud, metric thread
See technical informationReferences
Spartex:VSTFHCT6X40EFA2
Rubix:268A7620
Manufacturer :911326 40
EAN:4043377127815


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 6X40 SW4 PIN
CSK head security screws hex socket drive + pin A2 6X40 sw 4 pin
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | non-standard |
| Metrical diameter | m6 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2 |
| Imprint size | sw 4 pin |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.92 excl. VAT
/ 100 pieces
£ 15.50 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm