SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X35 PH2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH5X35EFA2-70
Rubix:269A0327
Manufacturer :096625 35
EAN:4043377121691


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 5X35 PH2
Cross recessed raised countersunk head screws A2-70 5X35 PH2 DIN 966
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 966 |
| Metrical diameter | m5 |
| Type of imprint | phillips (ph) |
| Quality Grade | a2-70 |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ 500 pieces
£ 18.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
35 mm