SPARTEX FHC5X20EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X20 SW3
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:881260
Spartex:FHC5X20EFA2-50ISO
Rubix:264A7719
Manufacturer :1064225 20
EAN:4043377181381


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC5X20EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 5X20 SW3
Hexagon socket countersunk head screws with fullthread A2-50 5X20 sw3
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ 1,000 pieces
£ 48.00 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Metrical diameter
M5