SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 5X6 SW3 1064245 6
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC5X6EFA4-50ISO
Rubix:268A3331
Manufacturer :1064245 6
EAN:4043377264855


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 5X6 SW3 1064245 6
Hexagon socket countersunk head screws with fullthread A4-50 5X6 sw3
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 5 mm |
| Imprint size | sw3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ 500 pieces
£ 18.90 incl. VAT
- Usually arrives within 14 working days
Length
6 mm
Material/finishing
Metrical diameter
M5