References
Spartex:VMTCF2X5EFA2-50
Rubix:268A6135
Manufacturer :008422 5
EAN:4043377007605


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 2X5 008422 5
Slotted cheese head screws A2-50 2X5 DIN 84
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m2 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ 1,000 pieces
£ 7.56 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
5 mm
Material/finishing
Standard
Metrical diameter
m2