SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 6X150 SW4 1064226 150
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC6X150EFA2-50ISO
Rubix:268A3354
Manufacturer :1064226 150
EAN:4043377264398


Technical specifications
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 6X150 SW4 1064226 150
Hexagon socket countersunk head screws with fullthread A2-50 6X150 sw4
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.91 excl. VAT
/ 100 pieces
£ 29.89 incl. VAT
- Usually arrives within 14 working days
Length
Select...