SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 8X150 SW5 1064228 150
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X150EFA2-50ISO
Rubix:268A3392
Manufacturer :1064228 150
EAN:4043377181800


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 150 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 8X150 SW5 1064228 150
Hexagon socket countersunk head screws with fullthread A2-50 8X150 sw5
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 150 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m8 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ 50 pieces
£ 25.97 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...