SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 3X10 PH1
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH3X10EFA4-50
Rubix:269A0224
Manufacturer :096643 10
EAN:4043377122780


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 3X10 PH1
Cross recessed raised countersunk head screws A4-50 3X10 PH1 DIN 966
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 966 |
| Metrical diameter | m3 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ 500 pieces
£ 4.80 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
10 mm