SPARTEX FHC8X80EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X80 SW5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X80EFA4-50ISO
Rubix:264A7780
Manufacturer :1064248 80
EAN:4043377183767


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC8X80EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X80 SW5
Hexagon socket countersunk head screws with fullthread A4-50 8X80 sw5
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.77 excl. VAT
/ 50 pieces
£ 34.52 incl. VAT
- In stock: Next day delivery
Length
80 mm