SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 10X40 9097210 40
Hammerhead screw type 28/15
See technical informationReferences
Spartex:VTREC28-10X40EFA2
Rubix:269A1333
Manufacturer :9097210 40
EAN:4043377241412


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 10X40 9097210 40
Hammer head bolts type 28/15 A2 10X40
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | non-standard |
| Metrical diameter | m10 |
| Type of imprint | hammer head |
| Quality Grade | a2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ 100 pieces
£ 22.60 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm