SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 12X35 0963412 35
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF12X35EFA4-70
Rubix:268A6544
Manufacturer :0963412 35
EAN:4043377111234


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 12X35 0963412 35
Slotted countersunk head screws A4-70 12X35 DIN 963
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m12 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.62 excl. VAT
/ 50 pieces
£ 34.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
35 mm
Material/finishing
Metrical diameter
m12