Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V075POPB10 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
SPARTEX V32V075POPB10 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
Caster for transport Spartex
References
spartex:
UK-V32V075POPB10
rubix:
230A3760
Technical specifications
Load capacity
70
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V32V075POPB10 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.79
excl. VAT
/
Each
£
5.75
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100PNPP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
POLYURETHANE FIXED PLATE 125MM 300KG
SPARTEX V42Q125BLRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
RUBBER SWIVEL CASTOR 100MM 200KG 377A4074
SPARTEX V51Q200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX VFH100PTJP06 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 852005 LUH-ALEV 127K-FI-SG
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH