Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
Caster for transport Spartex
References
spartex:
UK-VSL150APJP05-DL
rubix:
230A4254
Technical specifications
Load capacity
550
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSL150APJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.71
excl. VAT
/
Each
£
159.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q200NYRP05 FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
JACKING UNIT SIDE WINDING 250MM TWIN WHEEL POLYURE
BLICKLE NYLON WHEEL PPN80/12G
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V40Q160GNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
CAST IRON FIXED PLATE 250MM 1250KG
SPARTEX V80Q125GNJB12 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V80Q080GNJB12 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
NYLON SWIVEL BRAKE CASTOR 80MM 250KG
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 550KG
SPARTEX V40Q080BNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER