MECALINE 867798 ANTIVIB. CYL. SUPPORT D20MM H20MM M6-2 HOLES


Parallel blocks

References
mecaline:867798
rubix:218A1696
ean:3660338217210
brand logo
brand logo
Technical specifications
Model867798
Materialrubber-metal
Height20 mm
See all Specifications

Product details : MECALINE 867798 ANTIVIB. CYL. SUPPORT D20MM H20MM M6-2 HOLES


Mecaline anti-vibration mounts are designed to damp vibration, shocks and noise. Available in a range of profiles and fastening options

Strengths

Rectangular shape for even absorbtion of vibration. Working temperature -45 to +85°C

Applications

These can be used for many industrial applications on the feet of machinery or equipment, or other areas requiring damping of vibration or noise reduction. Can be fitted using the threaded bolt.

Technical specifications


Attributes
Model867798
Materialrubber-metal
Height20 mm
Outer diameter20 mm
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
  • Usually arrives within 14 working days