Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH125PTJP06 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH125PTJP06 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSH125PTJP06
rubix:
230A4286
Technical specifications
Load capacity
450
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSH125PTJP06 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
450
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.60
excl. VAT
/
Each
£
165.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
AVO 260MM SWIVEL CASTOR V90A260SPRP07
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 500KG
RUBBER SWIVEL PLATE 125MM 250KG
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
RUBBER SWIVEL BRAKE PLATE 150MM 400KG
SPARTEX V40Q200PNRP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL