References
Bahco:310M-60
Rubix:401A4935
EAN:7314151829711

Documents
Product details : BAHCO 310M-60 RING WRENCH
12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Strengths
Metric Deep Offset Heavy Duty Ring End Wrenches
Technical specifications
Attributes
| Logistic Weight | 2230 g |
|---|---|
| Opening | 60 |
| Length | 345 mm |
| Type | offset wrench |
| Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 143.05 excl. VAT
/ Each
£ 171.66 incl. VAT
- Delivery usually within ( 14 ) days
