BAHCO 1952M-34 COMBINATION WRENCH

Ring spanners, angled, metric 1952M

See technical information

References

Bahco:1952M-34
Rubix:4512661
EAN:7314151838553
brand logo

Technical specifications

Opening34
Length415 mm
Typecombination wrench
See all Specifications

Product details : BAHCO 1952M-34 COMBINATION WRENCH


Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: Retail pack on a plastic info card

Strengths

Metric Offset Combination Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight950 g
Opening34
Length415 mm
Typecombination wrench
Finishingchromed
£ 54.05 excl. VAT
/ Each
£ 64.86 incl. VAT
  • Delivery usually within ( 14 ) days