References
Bahco:310M-85
Rubix:401A5008
EAN:7314151829766

Documents
Product details : BAHCO 310M-85 RING WRENCH
12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Strengths
Metric Deep Offset Heavy Duty Ring End Wrenches
Technical specifications
Attributes
| Logistic Weight | 3540 g |
|---|---|
| Opening | 85 |
| Length | 385 mm |
| Type | offset wrench |
| Diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 226.55 excl. VAT
/ Each
£ 271.86 incl. VAT
- Delivery usually within ( 14 ) days
