STAHLWILLE 40482222 11/32 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40482222
Rubix:794484
EAN:4018754020126



Documents
Product details : STAHLWILLE 40482222 11/32 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x20x120 mm |
|---|---|
| Logistic Weight | 26 g |
| Opening | 11/32' |
| Length | 120 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 13.4 mm |
Show UNSPSC/ECL@SS
£ 11.45 excl. VAT
/ Each
£ 13.74 incl. VAT
- Usually arrives within 14 working days
