10 series double open ended spanners, MOTOR
Opening | 5,5x7 |
---|---|
Length | 120 mm |
Logistics dimensions (L x W x H) | 4x17x121 mm |
---|---|
Logistic Weight | 19 g |
Opening | 5,5x7 |
Length | 120 mm |
Weight | 17 g |
Finishing | Chromed |
Type | Flat wrench |
Usually arrives within 14 working days