References
Gedore:8798-50
Rubix:122A3566
Manufacturer :1565370
EAN:4002805925539



Product details : GEDORE 50MM OPEN END SPIGOT 8798-50
Open end fitting 28 Z, 50 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Chrome-vanadium steel, matt chrome-plated With catch retention Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Opening | 7 |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 783.25 excl. VAT
/ Each
£ 939.90 incl. VAT
- Delivery usually within ( 22 ) days
