STAHLWILLE 40481616 1/4 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40481616
Rubix:792409
EAN:4018754020096



Documents
Product details : STAHLWILLE 40481616 1/4 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x16x106 mm |
|---|---|
| Logistic Weight | 14 g |
| Opening | 1/4' |
| Length | 105 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 10.2 mm |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Usually arrives within 14 working days
