STAHLWILLE 40031922 19 X 22MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031922
Rubix:2018304
EAN:4018754017928



Documents
Product details : STAHLWILLE 40031922 19 X 22MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Opening | 19x22 |
|---|---|
| Length | 235 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Usually arrives within 14 working days
