HELICOIL PLUS THREAD REPAIR KIT M10 X 1.00 41851103000


HELICOIL<Registered/> plus repair kits - metric

References
helicoil:41851103000
rubix:1388473
brand logo
brand logo
Technical specifications
Threading diameter10 mm
See all Specifications

Product details : HELICOIL PLUS THREAD REPAIR KIT M10 X 1.00 41851103000


HELICOIL plus thread repair kits allow easy installation of a new thread in only a few steps. Kits contain all necessary tools and HELICOIL plus inserts together with step by step instructions for use. The reduced first coil of the HELICOIL plus insert further simplifies the repair.

Benefits - Ease of installation, reject recovery or damage repair, wear free, corrosion and heat resistant.
Kits up to and including M12 contain threaded inserts, a drill bit, a precision tap, a HSS tap, an insertion tool, supplied in one case.

Technical specifications


Attributes
Threading diameter10 mm
MaterialStainless Steel
Show UNSPSC/ECL@SS
£ 345.12 excl. VAT
/ Each
£ 414.14 incl. VAT
  • Usually arrives within 14 working days