Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM SL.161-5P6 1/2' SOCKET SET 6PT MM SL.161 30 PIECE
FACOM SL.161-5P6 1/2' SOCKET SET 6PT MM SL.161 30 PIECE
½" hex metric socket set - 30 pieces - S.161-5P6
References
facom:
SL.161-5P6
rubix:
217A4455
ean:
3662424067037
Technical specifications
Number of elements
32
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM SL.161-5P6 1/2' SOCKET SET 6PT MM SL.161 30 PIECE
Contains:
- 1 x high performance waterproof ½" pawl SL.161.
- 24 x ½" hex metric sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32 - 34 mm.
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" sliding handle: S.120A.
- 1 x ½" crankshaft: S.110.
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L03.
Weight: 5.795 kg.
Technical specifications
Attributes
Number of elements
32
Square drive adapter
1/2
''
Model
SL.161-5P6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
430.17
excl. VAT
/
Each
£
516.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D 30 TX20 U-20 SOCKET 3/8 + 1/4 50 PIECE SET
GEDORE 17PC 6-19MM 3/8 DRIVE SOCKET SET D30GMU-10
STAHLWILLE 96031508 METRIC INHEX SOCKET SET 10 PCE 4-19MM 1/2IN DRIVE
"FACOM JL.171-3P12 20-PIECE 3/8"" METRIC 12-POINT SOCKET SET"
EXPERT E032936 1/2IN 9PCE TORX BIT SOCET SET
BAHCO S160AF SOCKET SET 1/4IN S-BMC
BRITOOL EXPERT 3/8 INCH SOCKET SET 22 PIECE
GEDORE 19 EMU-20 SOCKETS 1/2 INCH SET OF 23
GEDORE 1500 CT1-19 SOCKET SET HEX 2308908
FACOM S.161-5P12 12 POINT SOCKET SET 1/2 INCH METRIC 30PCE
MILWAUKEE 4932480457 10PC -1/2'' SHOCKWAVE IMPACT DUTY FOAM INSERTS
GEDORE SOCKET SET D19 KMU-20 1/2 DR
FACOM MODM.S161-212U 1/2' SOCKET FOAM MOD 12PT IN S.161B 22PC
BAHCO S1214L 14 PIECE 3/8 SOCKET SET
STAHLWILLE 96031407 1/2IN BI-HEX SOCKET SET (8MM-32MM) W/RATCHET 28PC