Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT 3/8 INCH SOCKET SET 22 PIECE
BRITOOL EXPERT 3/8 INCH SOCKET SET 22 PIECE
3/8" double-hex metric socket box - 22 pieces
References
expert:
E031805
rubix:
2014000
ean:
3258950318059
Technical specifications
Number of elements
22
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH SOCKET SET 22 PIECE
- 3/8" double-hex sockets: 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm.
- 1x 3/8" ratchet parking locking pawl.
- 2x ½" extension cords: 75 - 125 mm.
- 1x 3/8" socket ¼" end-holder
- 1x 3/8" universal joint.
- Delivered in compatible roller cabinet.
characteristics:
EAN: 3258950318059
Dimensions: L 275 x D 186 x H 80 mm
Pack: 1
Qty: 22
Qty: 22
Square ["]: 3/8"
[Kg]: 1.5
Technical specifications
Attributes
Number of elements
22
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.00
excl. VAT
/
Each
£
80.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
"FACOM NSTX.J7 7-PIECE TORX 1/2"" IMPACT SOCKET RACK SET"
BRITOOL EXPERT 17 PC 1/2 INCH SD IMPACT SOCKET SET
FACOM SOCKETS + ACCESORIES S.40U
FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
FACOM J.40U SOCKET RACK J40U
STAHLWILLE 96054103 3/4 INCH SOCKET SET A/F
GEDORE D 30 KMU-20 40PCE SOCKET & SCREWDRIVER SET 8ML TO 19ML
FACOM S.360DBOX4PB 1/2IN SOCKET SET 22 PIECES DBOX TWIST HANDLE RATCHE
FACOM SET OF 1/2 IMPACT SO NS.J9
BRITOOL EXPERT SOCKET AND WRENCH 101 PIECE SET
GEDORE 1/2 RATCHET SET 1500 ES-1993 U-20
GEDORE E09 1/2DR SOCKET TX 19 E-09
FACOM R2NANO MICRO SOCKET AND SCREWDRIVER 1/4 INCH DRIVE
ROEBUCK 1/4 INCH DRIVE 26PC SOCKET SET
FACOM RL.NANO1 1/4IN SOCKET SET 38 PIECES NANO PEAR-HEAD RATCHET