GEDORE SOCKET SET D19 KMU-20 1/2 DR


Socket set incl. ratchet 13-piece - D 19 KMU

References
gedore:D 19 KMU-20
rubix:80065948
manufacturer :2545829
ean:4010886930236
brand logo
brand logo
Technical specifications
Number of elements13
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE SOCKET SET D19 KMU-20 1/2 DR


Socket set 1/2" 13 pcs UD 10-24 mm With forged, tempered hexagon (no. 19) or bi-hexagon (no. D 19) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV With robust lever-change reversible ratchet, with push-button release In GEDORE blue sheet steel case Dimensions: 320 x 132 x 55 mm

Technical specifications


Attributes
Logistic Weight2865 g
Number of elements13
Square drive adapter1/2 ''
ModelD 19 10-D 19 24
MaterialChromed
Show UNSPSC/ECL@SS
£ 350.14 excl. VAT
/ Each
£ 420.17 incl. VAT
  • Usually arrives within 14 working days