GEDORE 19 EMU-20 SOCKETS 1/2 INCH SET OF 23


Socket set incl. ratchet 23-piece - 19 EMU

References
gedore:19 EMU-20
rubix:2557259
manufacturer :2545837
ean:4010886930243
brand logo
brand logo
Technical specifications
Number of elements23
Square drive adapter1/2 ''
See all Specifications

Product details : GEDORE 19 EMU-20 SOCKETS 1/2 INCH SET OF 23


Socket set 1/2", 23 pcs hex 8-32 mm With forged, tempered hexagon (no. 19) or bi-hexagon (no. D 19) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 Set U-20 with robust lever-change reversible ratchet, with push-button release Set U-3 with fine toothed, dial change ratchet In GEDORE blue sheet steel case Dimensions: 425 x 277 x 55 mm

Technical specifications


Attributes
Logistic Weight6790 g
Number of elements23
Square drive adapter1/2 ''
Model19 8 - 19 32
MaterialChromed
Show UNSPSC/ECL@SS
£ 561.01 excl. VAT
/ Each
£ 673.21 incl. VAT
  • Usually arrives within 14 working days