FACOM MODM.S161-212U 1/2' SOCKET FOAM MOD 12PT IN S.161B 22PC
Foam socket module 1/2" 12 inch - MODM.S161-212U
See technical informationReferences
Facom:MODM.S161-212U
Rubix:226A4079
EAN:3662424067174

Product details : FACOM MODM.S161-212U 1/2' SOCKET FOAM MOD 12PT IN S.161B 22PC
Compatible with FACOM modular storage system:
Suitable for CHRONO XL, CHRONO+, JET XL, JET+ and MBOX.L.
Contains:
- 1 x high-performance 1/2" watertight ratchet (S.161B)
- 17 x 1/2" 12-sided sockets in inches: S. 3/8' - 7/16' - 1/2' - 9/16' - 19/32' - 5/8' - 21/32' - 11/16' - 3/4' - 13/16' - 7/8' - 15/16' - 1' - 1'1/16 - 1'1/8 - 1'3/16 - 1'1/4
- 2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215)
- 1 x 1/2" gimbal (S.240A)
- 1 x 1/2" sliding handle (S.120A)
- L foam tray (420 x 188 mm): PM.MODS161-2U.
Weight: 3.185 kg.
Suitable for CHRONO XL, CHRONO+, JET XL, JET+ and MBOX.L.
Contains:
- 1 x high-performance 1/2" watertight ratchet (S.161B)
- 17 x 1/2" 12-sided sockets in inches: S. 3/8' - 7/16' - 1/2' - 9/16' - 19/32' - 5/8' - 21/32' - 11/16' - 3/4' - 13/16' - 7/8' - 15/16' - 1' - 1'1/16 - 1'1/8 - 1'3/16 - 1'1/4
- 2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215)
- 1 x 1/2" gimbal (S.240A)
- 1 x 1/2" sliding handle (S.120A)
- L foam tray (420 x 188 mm): PM.MODS161-2U.
Weight: 3.185 kg.
Technical specifications
Attributes
| Number of elements | 23 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | s161-212u |
Show UNSPSC/ECL@SS
£ 320.15 excl. VAT
/ Each
£ 384.18 incl. VAT
- Delivery usually within ( 14 ) days
