Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A1.4571 8 093445718
SPARTEX HEX NUTS A1.4571 8 093445718
Hexagon nuts
References
spartex:
ECHU8A1.4571
rubix:
268A2890
manufacturer :
093445718
ean:
4043377099730
Technical specifications
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A1.4571 8 093445718
Hexagon nuts A1.4571 8 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
8
mm
End
hexagonal
Wrench
sw13
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.28
excl. VAT
/ 200
pieces
£
30.34
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
M20 FULL NUT A4 PACK OF 25
SPARTEX HEX THIN NUTS A2-35 18 936218
SPARTEX HEX THIN NUTS A2-35 33 0439233 2
SPARTEX HEX THIN NUTS A2-35 27 0439227 2
SPARTEX HEX THIN NUTS A2-35 8 043928L
SPARTEX ECHU5A4-70-HEXAGON NUTS A4-70 5
SPARTEX HEX THIN NUTS A2 2 043922
M16 FULL NUT GRADE. 8 BZP PACK OF 100
M6 STUD CONNECTOR 4.6 BZP PACK OF 25
SPARTEX HEX THIN NUTS A4 2.5 04394025
SPARTEX ECHU4A2 HEXAGON NUTS 4 DIN934 A2
SPARTEX HEX NUTS A4-50 56 0934456
FULLNUT ZP PK2 M30FN8-ZP/2
SPARTEX HEX NUTS A4-80 16 0934416L
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212