BAHCO 900T-030-100 HEXAGONAL T-HANDLE 3 X 100
Hex Screwdrivers with T-Handle Grip 2-10 mm
See technical informationReferences
Bahco:900T-030-100
Rubix:122A5298
EAN:7314153018120

Product details : BAHCO 900T-030-100 HEXAGONAL T-HANDLE 3 X 100
T-handle screwdriver for hexagonal screws. Handle: Two component soft-grip for extra comfort and reduction of pressure points in the hand. Shaft: High quality steel. Chromed and completely hardened. Blade tanned. Long shaft for controlled power exertion and suitable for working in hard-to-reach places. The short 900 shaft is used for extreme power exertion, or in places with limited height. Size and type marking on the blade for easy recognition. T-handle screwdriver for hexagonal head screws. Handle: Two-component soft grip handle provides extra comfort and reduce pressure points in the hand. Blade: High Quality steel. Chrome plated and entirely hardened. Black finish tip for higher accuracy. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth. The Short 90 blade is used for extreme torque or to work in areas where height is limited. Branding: size and part number laser branded on the blade for easier identification.
Walter Titex
Strengths
Long blade to use as a T-shaped wrench. Provides high-torque transfer. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth|The short 90º blade is used for extreme torque or to work in areas where height is limited
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 3 |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.23 excl. VAT
/ Each
£ 11.08 incl. VAT
- Delivery usually within ( 14 ) days
