ROEBUCK T-HANDLE WRENCH 3 HEX 4.5MM
T-Handle Wrenches With Three Hexagon Male Ends
See technical informationSee documentsReferences
Roebuck:7733320
Rubix:7733320
EAN:3660338518348
Documents
Product details : ROEBUCK T-HANDLE WRENCH 3 HEX 4.5MM
• Keys with T-handle and three 6 male hexagon bits.
• Black hex head, matt finish in chrome vanadium. (The dimensions higher than 10 mm are provided without black hex head)
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4.5 |
| Length | 180 mm |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Usually arrives within 14 working days

